missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Frosters™ Cryogenic Mid-Arm Glove
Click to view available options
Size:
Small
Medium
Large
Description
The middle layer is of special polyolefin/polyester micro-fibre, which is almost twice as effective in thermal insulation as a similar thickness of down. This minimises heat transfer without being so thick as to be cumbersome. The inner layer is of cotton for comfortable wear. They are made to EN 420 sizes and have been tested to EN388 (2, X, 2, X, ) and EN 511-contact cold 2, convective cold 2, Flexibility PASS. Avoid contact with alcohol-based products. To reduce bulk around the fingers, the stitch holes have not been sealed. In normal use this has not proved a problem, however, the gloves should not be immersed in liquid nitrogen and it is not advisable to use them above -80°C. Very durable, they retain their flexibility (albeit with some stiffening) for long periods in cold atmospheres. Polyimide outer material, polyolefin with some polyester as filling and cotton liner. Manufactured to EN511.Developed for handling very cold objects, typically those stored in the vapour phase of liquid nitrogen (in the range -120°C to -190°C).
Specifications
Specifications
Color | Blue |
Material | Fabric |
Powdered | Powder Free |
Product Type | Cryogenic Gloves |
Size | Medium |
Sterility | Non-sterile |
Quantity | 1 Pack |
Resistant To | Water |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scilabub™ Frosters™ Cryogenic Mid-Arm Glove >
Spot an opportunity for improvement?Share a Content Correction