Learn More
Thermo Scientific™ Depyrogenated Sterile Empty Vials
Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Brand: Thermo Scientific™ ST30-20
665.49 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.
- Type 1 Borosilicate glass
- Assembled wiht butyl stoppers and aluminum seals
- Suitable for uses where aseptic protocol is required
- Certificate of Sterility & Pyrogen Test included with each lot

Specifications
Clear glass vial pre-assembled with stopper and aluminum crimp seal | |
Clear | |
Glass | |
30 mL | |
50 | |
30 mL | |
Crimp Cap (Assembled) with Stopper | |
50 | |
Vial | |
Aseptic Protocol |
1.44 in. | |
36.5 mm | |
Sterile | |
2.72 in. | |
1.014 oz. | |
Aluminum | |
69.0 mm | |
Certificates of Sterility and Pyrogen Test | |
20 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
6Hours
7Minutes
32Seconds
58 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
81Hours
7Minutes
32Seconds
58New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
37Hours
7Minutes
32Seconds
58New Offer Save Up to 70% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.