Learn More
DWK Life Sciences Disposable Culture Tube, from Soda-lime Glass, with DIN thread, with TPE seal and PP screw cap
Culture tubes are used for growing cultures from liquid media.
Brand: DWK Life Sciences 231752155
51.08 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 2.20000kg
Description
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.
- Cultivating, storage and transport of microorganisms
Specifications
1 mm thickness | |
160 mm | |
Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures | |
100/Pk. | |
Not Autoclavable |
22 mL | |
Soda Lime Glass, Polypropylene, TPE | |
With TPE seal | |
GL 18 | |
16 mm |