Learn More
BRAND™ Amber Dropping Bottles with Pipette
Shop All Brand ProductsDescription
- Amber soda-lime glass construction
- Includes dropping pipette and rubber bulb

Specifications
Specifications
Capacity (Metric) | 50 mL |
Color | Amber |
Material | Soda Lime Glass |
Closure Included | Yes |
Height (Metric) | 130 mm |
Closure Material | Rubber |
Diameter (Metric) | 45 mm |
Closure Type | Ground Joint Stopper with Rubber Bulb |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.