Learn More
DWK Life Sciences Erlenmeyer Flask, Wide Neck
Due to conical shape, the flasks is used for mixing liquids.
Brand: DWK Life Sciences 212263603
70.83 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.
- The wide neck enables easy filling and cleaning
- Easy mixing due to conical form
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic

Specifications
85 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
250 mL | |
Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Sizes 25, 200, 300 and 2000 mL non-DIN EN ISO size | |
Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
5Hours
19Minutes
0Seconds
58 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
80Hours
19Minutes
0Seconds
58New Offer Save Up to 85% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.