missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ HPLC Screw Cap, 4 Tubing Connectors, Blue, GL 45, PP
Shop All DWK Life Sciences Products
Click to view available options
GL 45
Description
The DURAN™ HPLC bottle is available as a ready-made system. This comprises a special pressure and vacuum resistant bottle and a screw cap with 4 ports. This enables 3 stations to be served at the same time from one vessel. At the same time a sterile pressure equalisation can be fitted to the fourth outlet.
- Connection of different hose diameters (1.6 and 3.2 mm)
- Unused ports can be sealed with silicone blanking seals
- Optional sterile pressure equalisation sets (membrane filter 0.2 μm)
- Complete system comprising: DURAN™ pressure plus laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals available

Specifications
Specifications
Description | Screw cap HPLC, GL 45, 4 ports, complete (GL 45 screw cap, 4 x M8 black screw caps, 12 x silicone seals for 1.6; 3.2 mm tubing or blanks) |
For Use With (Application) | Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment |
Material | Polypropylene, Silicone |
Quantity | 2/Pk. |
Autoclavable | Autoclavable |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences DURAN™ HPLC Screw Cap, 4 Tubing Connectors, Blue, GL 45, PP >
Spot an opportunity for improvement?Share a Content Correction