Learn More
DWK Life Sciences DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear
Shop All DWK Life Sciences ProductsDescription
The DURAN™ pressure plus+ GL 45 Laboratory bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.
- Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
- The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Optimum safety for working under pressure or vacuum
- Suitable for full vacuum ps = -100 kPa
- Pressure resistance conforms to DIN EN 1595,
- Fired-on, highly durable blue ceramic print for visual differentiation from the standard laboratory bottle
- Easy-to-read scale with graduation marks to estimate the content
- Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out

Specifications
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials |
Includes | Without screw cap and pouring ring |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
Diameter (Metric) | 86 mm |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Pressure Plus bottles
Documents
Product Information
Product Information
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
42Hours
9Minutes
22Seconds
2New Offer Save Up to 70% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.