missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Weighing Bottles
Click to view available options
Standard Taper Joint: NS 40/12; Height: 65mm
Description
- With interchangeable NS stopper or cap
- With inscription label
- With fused-in size (mm) and capacity (mL)
- Available in high- or low-forms
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
Form | Tall |
Includes | Interchangeable NS stopper, inscription label |
Quantity | 6Pack |
Stopper Number | NS 40/12 |
Product Line | Bottle |
Height (Metric) | 65 mm |
Product Type | Weighing Bottle |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasinstrumente™ Weighing Bottles >
Spot an opportunity for improvement?Share a Content Correction