missing translation for 'onlineSavingsMsg'
Learn More
Lenz Laborglasinstrumente™ Weighing Bottles Product Code.: 10708951
Add to basket

Lenz Laborglasinstrumente™ Weighing Bottles

Product Code. 10708951
110 mL
Click to view available options
Capacity (Metric):
110 mL
This item is not returnable. View return policy

Product Code. 10708951

Brand: Lenz Laborglasinstrumente™ 05560028

Add to basket
Add to basket
This item is not returnable. View return policy

For the precise and secure weighing of samples in the laboratory. Lenz Laborglasinstrumente™ Weighing Bottles are manufactured from durable DURAN™ borosilicate glass.

  • With interchangeable NS stopper or cap
  • With inscription label
  • With fused-in size (mm) and capacity (mL)
  • Available in high- or low-forms
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 110 mL
Form Tall
Includes Interchangeable NS stopper, inscription label
Quantity 10Pack
Stopper Number NS 50/12
Product Line Bottle
Height (Metric) 80 mm
Product Type Weighing Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lenz Laborglasinstrumente™ Weighing Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.