Learn More
Ebro Electronic™ EBI 20-TH1 Starter Set with Data Loggers
Suitable for the continuous documentation and monitoring of temperature and humidity. Ebro Electronic™ EBI 20-TH1 Starter Sets with Data Loggers offer an excellent price to performance ratio.
Brand: Ebro Electronic™ 1601-0048A
Description
- Comes with data logger, interface and software
- Memory capacity of 40,000 measurements
- Delivered with factory calibration certificate
- Delivered with user replaceable battery
- Automatic recording of temperature data
- No network connection required
- Programming and evaluation with PC
- Waterproof
- LED alarm and min/max values on display
- Applications include transport, storage and process monitoring
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
EBI 20-TH1 Temperature/Humidity Logger Set | |
3 V Lithium (CR2450) | |
Logger, evaluation software, interface. | |
Factory Calibration certificate | |
EBI 20-TH1 | |
Safe temperature and humidity recording, Transport, Storage monitoring , Refrigerating and deep-freeze rooms, Laboratory | |
±0.5° at –20° to 40 °C, ±0.8°C for the remaining range |
|
0.1% rF | |
-30°C to +60°C | |
69 x 48 x 22 mm | |
45 g |
40,000 Readings | |
∼1 Year | |
1, 2 | |
IP 52 | |
NTC | |
±3% | |
0 to 100% | |
0.1°C | |
-30°C to +60°C | |
69 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.