missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- All-around vision.
- Overflow chute for liquids.
- Ball-pivot.
- Adjustable strap.
- Fits over prescription glasses.
- Suitable for intermittent work.
- Lens and frame protect against low energy impact, resists a 6mm, 0.86g ball at 45m/s.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- Frame protection from droplets or splashes.
- CE European standards certificate available..

Specifications
Specifications
Certifications/Compliance | CE European standards certificate available. |
Lens Coating | Anti-fog |
Product Type | Safety Goggles |
Frame Color | Clear |
Headband Material | Nylon |
No. per Pack | 1 Ea. |
Material | Acetate, PVC, Nylon |
Lens Material | Acetate |
Frame Material | PVC |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Product Information
Specification Sheets
ELITE
File size: 478.3 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Elite Clear Safety Goggles >
Spot an opportunity for improvement?Share a Content Correction