missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ II Advanced Precision Balances
GREENER_CHOICE

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

Brand:  Sartorius BCA1203I-1S

3681.25 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.


 View more versions of this product

Product Code. 16602454

  • ÂŁ3875.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Entris™ II Advanced balances - Quality, Value, and Consistency
  • Accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results by using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE Certificate, CSA for Canada
With Internal Calibration
Intuitive Graphic Touch Technology
Glass, PBT, Stainless Steel
≤1.0 seconds
100/240 V
50/60 Hz
Internal
D-sub connector, 9-pin; USB UTL; USB Device
1.2 kg
1 mg
Electronic Precision Balance
Balance
0.2 A
Class I
Product Suggestions

Product Suggestions

Videos

Videos

  • Sartorius Entris II Advanced Line application peakhold
    Video Player is loading.
    Current Time 0:00
    Duration 0:34
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:34
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Sartorius Entris II Advanced Line application peakhold

  • Sartorius Entris II Advanced Line application statistic
    Video Player is loading.
    Current Time 0:00
    Duration 1:18
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:18
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • default, selected

    Sartorius Entris II Advanced Line application statistic

  • Sartorius Entris II Advanced Line application counting
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • default, selected

    Sartorius Entris II Advanced Line application counting

  • Sartorius Entris II Advanced Line application weighing
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Sartorius Entris II Advanced Line application weighing

    • Sartorius Entris II Advanced Line application mixing
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Sartorius Entris II Advanced Line application mixing

      • Sartorius Entris II Advanced Line application components
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Sartorius Entris II Advanced Line application components

        • Sartorius Entris II Advanced Line application conversion
          Video Player is loading.
          Current Time 0:00
          Duration 0:00
          Loaded: 0%
          Stream Type LIVE
          Remaining Time 0:00
           
          1x
          • Chapters
          • descriptions off, selected
          • captions off, selected

            Sartorius Entris II Advanced Line application conversion

          • Sartorius Entris II Advanced Line application percentage weighing
            Video Player is loading.
            Current Time 0:00
            Duration 0:00
            Loaded: 0%
            Stream Type LIVE
            Remaining Time 0:00
             
            1x
            • Chapters
            • descriptions off, selected
            • captions off, selected

              Sartorius Entris II Advanced Line application percentage weighing

            • Sartorius Entris II Advanced Line application checkweighing
              Video Player is loading.
              Current Time 0:00
              Duration 0:00
              Loaded: 0%
              Stream Type LIVE
              Remaining Time 0:00
               
              1x
              • Chapters
              • descriptions off, selected
              • captions off, selected

                Sartorius Entris II Advanced Line application checkweighing

              • Sartorius Entris II Advanced Line application pipette smart test
                Video Player is loading.
                Current Time 0:00
                Duration 0:00
                Loaded: 0%
                Stream Type LIVE
                Remaining Time 0:00
                 
                1x
                • Chapters
                • descriptions off, selected
                • captions off, selected

                  Sartorius Entris II Advanced Line application pipette smart test

                SDS
                Documents

                Documents

                Certificates
                View accessory products
                Special Offers

                Special Offers

                Product Content Correction

                Your input is important to us. Please complete this form to provide feedback related to the content on this product.

                Product Title
                Sartorius Entris™ II Advanced Precision Balances > 1,200 g; 1 mg; With Internal Calibration

                By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

                Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.