missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR Cap Strips, Domed
All the benefits of white reflective wells in a PCR-tube format
Brand: Eppendorf™ 0030124839
57.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
All the benefits of white reflective wells in a PCR-tube format
- Strips with eight microcaps for 0.1 and 0.2 mL wells
- Easy and rapid sealing of Eppendorf twin.tec PCR Plates, PCR strips and other standard multiwell plates
- Autoclavable (121 °C, 20 min)
- Certified free from human DNA, DNase, RNase and PCR inhibitors
Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
Polypropylene | |
Non-sterile | |
Domed | |
10 x 12 Strips |
120 Pack | |
0.1 and 0.2mL tube strips, PCR plates and other standard multiwell plates by providing easy and effective sealing | |
Polypropylene | |
Autoclavable | |
8-Strip Domed Caps (no tubes) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ PCR Cap Strips, Domed > Domed Cap Strips
Spot an opportunity for improvement?Share a Content Correction