missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube
GREENER_CHOICE

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.

Brand:  Eppendorf™ 0030119460

45.09 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 15138344

  • £49.49 / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

  • Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
  • Designed for ease of use and user-friendly handling during sample preparation and processing.
  • Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
  • Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
  • Specifically designed to enhance sample recovery, preserving the integrity of your samples.
  • Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
  • Free of plasticizers, biocides or mold release agents.
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube > Purity Grade: PCR Clean (Non-sterile), Color: Clear, Packaging: 200 Tubes (2 Bags x 100 Tubes)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.