missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Soft, crystal-clear PVC frame that wraps around the face for comfort.
- Special side grooves for wearing over prescription glasses.
- Easily adjustable.
- Prevents the entry of liquids and particulates.
- Excellent for painting, plastering, cement or sanding applications.

Specifications
Specifications
Certifications/Compliance | EN 166: 2001 |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
For Use With (Application) | Construction, food industry |
Frame Color | Clear |
No. per Pack | 1 Ea. |
Ventilation Details | Indirect ventilation to prevent fogging or the ingress of liquids and dust |
Material | PVC |
Frame Material | PVC |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Fahrenheit™ Full View Safety Goggles >
Spot an opportunity for improvement?Share a Content Correction