Learn More
Labconco™ Fast-Freeze Flask Bottom Only, Amber
Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.
Brand: Labconco™ 7542801
Description
- Features a wide mouth opening for easy loading and cleaning
- Flat bottom reduces spills and provides better balance
- Amber-color glass protects light-sensitive samples
- Available in 300mL, 600mL, 750mL, and 900mL
- Bottoms are available separately as replacement components
Specifications
3.9 in. | |
Borosilicate Glass | |
Reusable | |
Flat | |
1 kg |
600 mL | |
Amber Flask | |
Wide | |
99.1 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.