Learn More
BRAND™ Filling Tubes for BRAND Seripettor, Dispensette S, Dispensette III and Dispensette Organic Bottletop Dispensers
Filling tubes for all BRAND Seripettor and Dispensette models made after 1997
Brand: BRAND™ 708220
20.89 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- 704536 - autoclavable filling tube for seripettor, 250mm, each
- 704538 - autoclavable filling tube for seripettor, 500mm, each
- Telescoping filling tubes adjust to correct height without cutting.
- Unique design allows aspiration of liquid from bottom of bottle while minimizing aspiration of precipitates.
- Two different diameter tubes: One for 1mL, 2mL, 5mL and 10mL nominal capacity dispensers; and one for 25mL, 50mL and 100mL nominal capacity dispensers
- Five different lengths: 70-140mm; 125-240mm; 170-330mm; 195-350mm; 250-480mm

Specifications
Telescoping Filling Tubes For Nominal Volume 25, 50, 100 mL | |
FEP | |
Dispensette™ S (all models), III, Organic, TA and seripettor™ pro | |
250 to 480 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
0Hours
11Minutes
30Seconds
49 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
75Hours
11Minutes
30Seconds
49New Offer Save Up to 85% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.