Learn More
Polyco Healthline Fine Touch 2-ply White Mini Jumbo Toilet Roll, 76 mm Core
The Fine Touch 2 ply mini jumbo toilet roll provide a great solution for busy bathroom environments, they are both cost effective and economical whilst not compromising on quality. Available in a 300m option.
Brand: Polyco Healthline PJBC150
56.24 GBP valid until 2025-03-31
Use promo code "24146" to get your promotional price.
Description
- 76 mm solid core to allow compatibility with most dispensers
- Disposable product for easy and quick handling, increased hygiene and reduced risk of contamination
- Perforated sheets to allow single sheet dispensing and reduced wastage
- 2ply
toilet paper, cleaning, hygiene, janitorial
Specifications
Toilet Paper | |
90 mm | |
150 m | |
White |
3.54 in. | |
334.64 ft. | |
Paper | |
2-ply |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
HC Innovations
,
Vernacare
,
BM Polyco
,
ZVG Zellstoff Vertrieb
,
Fisherbrand
Essential Lab Wipes and Paper Sale
Up to 60% Off on Top-Quality AlternativesPromo Code: 24146Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.