Learn More
Fisherbrand™ Tacky Mats for Controlled Environments
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
£102.91 - £143.85
Product Code | Brand | Color | Dimensions (L x W) | Surface Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Surface Coating | Price | Quantity & Availability | ||||
11823191
|
Fisherbrand™
19181554 |
Blue | 18 x 45 in. | Standard Tack |
£115.48
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
17546876
|
Fisherbrand™
19181553 |
Blue | 18 x 45 in. | High Tack |
£102.91
Pack of 120 |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||
11893181
|
Fisherbrand™
|
White | 18 x 45 in. | High Tack |
£127.00
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
11843191
|
Fisherbrand™
19181555 |
Blue | 24 x 45 in. | Standard Tack |
£143.85
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
11803191
|
Fisherbrand™
19181507 |
White | 24 x 45 in. | Low Tack |
£136.00
Pack of 120 |
In Stock
Log in to see stock. |
||||
17536876
|
Fisherbrand™
19181551 |
White | 24 x 45 in. | High Tack |
£143.52
Pack of 120 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||
11952667
|
Fisherbrand™
19181519 |
Blue | 36 x 18 in. | Standard Tack |
£113.36
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
Description
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
- Highly effective in dust removal ability and easy to use
- Polyethylene film coated with environment-friendly water-borne acrylic adhesive
- Dust removal: 99%
- Tensile strength: >1.5 kgf/cm2
- 30 layers
- 30 sheets per mat, 4 mats per case
- Numbered tabs ensure one sheet at a time removal
Specifications
Cleanroom Tacky Mat |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.