missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bags with Round-Wire Closure
Secure, contaminant-free, pliant container ensures dependable analysis results
Brand: Fisherbrand™ 14955176
Description
Secure, contaminant-free, pliant container ensures dependable analysis results
- Secure
- Contaminant-free
- Pliant
Specifications
4 oz. | |
Round Wire | |
Polyethylene | |
3.50 mil | |
7 in. | |
3 in. |
120 mL | |
Clear | |
Sterile | |
7 x 3 in. | |
17.8 cm | |
7.6 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bags with Round-Wire Closure > Clear; Capacity: 4 oz.;3.5 mil thick
Spot an opportunity for improvement?Share a Content Correction