missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lightweight Cotton Lisle Inspection Gloves
Click to view available options
Size:
Jumbo
Medium
Specifications
Specifications
Construction | Cut and Sewn |
Coating Material | Uncoated |
Color | White |
Hand | Ambidextrous |
Material | Cotton |
Product Type | Inspection Gloves |
Size | Medium |
For Use With (Application) | Inspection, Electronics Assembly |
Gender | Women's |
Length (English) | 8 in. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 14
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Lightweight Cotton Lisle Inspection Gloves >
Spot an opportunity for improvement?Share a Content Correction