Learn More
Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Brand: Fisherbrand™ 508-GRDS-FIS
17.43 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
Available as sterile and nonsterile
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Order Info
Sterile tubes are individually wrapped to maintain sterilty

Specifications
Snap Cap with Flat Top | |
Natural | |
Polypropylene | |
Snap Cap | |
0.5 mL |
2 mL | |
40 mm | |
Sterile | |
25,000 x g | |
13 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
16Hours
22Minutes
14Seconds
13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.