Learn More
Masterflex™ Versilon™ GA Rubber Tubing
Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.
Brand: Masterflex™ 702195-10
Description
- Made of natural rubber
- Excellent elongation > 500%
- Good resistance to abrasion
- 40 Shore A hardness
- Light-brown/Amber color.
- Properties similar to latex and is preferred in most industry applications
- Withstands moist-heat sterilization.
- Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages

Specifications
Made according to GLP requirements, FDA Compliant | |
4 mm | |
0.24 in. | |
32.8 ft. | |
0.04 in. | |
General laboratory use | |
-25°C | |
Light Brown | |
158°F | |
Transfer Tubing |
0.16 in. | |
Rubber | |
6 mm | |
10 m | |
1 mm | |
-13°F | |
Abrasion | |
40 (Shore A) | |
70°C |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.