Learn More
Thermo Scientific™ GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.
Brand: Thermo Scientific™ 840-300400
5895.97 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.
The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.
The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.
Features:
- 7-inch high-resolution touchscreen user interface
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for 'open-lid' operation
- Sipper accessory
- Removable, washable sample compartment liner with magnetic placement and hold-down
- Accommodates cells up to 100 mm pathlength
- (Optional) 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
- (Optional) Accessory for test-tubes up to 25mm diameter and 150mm height
Designed for:
- Advanced teaching labs
- R&D departments
- Applications requiring high throughput or temperature control

Specifications
±0.002 A | |
Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
|
Dual Silicon Photodiodes | |
35.5 x 38.5 x 19.5 cm | |
190 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
> 5 years typical, 3 years guaranteed | |
Dual Beam | |
–3A to +5A | |
±0.001 A at 1 A measured at 1.0 A at 546 nm | |
Automatic – up to 1600 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |
Accommodates (optional): 8-position cell changer 4-position cell changer (long path cells) Peltier thermostatted cell holder (20-60 °C) Sipper accessory Fiber optic probe coupler |
|
GENESYS 150 UV-Vis Spectrophotometer with UK Power Cable | |
7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels | |
2 nm | |
(At 500 nm after 1 hour warmup) <0.0005 A/hr. | |
Touchscreen | |
(RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
|
±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A | |
–2A to +3.5A | |
Snap-on printer available | |
< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
17Hours
0Minutes
36Seconds
32
Your input is important to us. Please complete this form to provide feedback related to the content on this product.