missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Medium 199, no phenol red
GREENER_CHOICE

Medium 199 was originally developed for nutritional studies of chick embryo fibroblasts. It has broad species applicability, particularly for cultivation of non-transformed cells.

Brand:  Gibco™ 11043023

Product Code. 11510386

  • £52.00 / 500mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Storage conditions: 2-8° C. Protect from light.
Shipping conditions: Ambient.
Shelf life: 12 months from date of manufacture.
Rat epithelial
Animal Origin
Liquid
Sterile-filtered
No Phenol Red, No Sodium Pyruvate, No HEPES
270 - 310 mOsm/kg
500 mL
CO2
Chick Embryo Fibroblasts, Mouse Pancreatic Epithelium, Rat Lens Tissues
1 X
Medium 199
Glutamine, Sodium Bicarbonate
cGMP-compliant under the ISO 13485 standard
Gibco™
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2562725 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11043023
Lot Number2562723 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11043023
Lot Number2562727 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11043023
Lot Number2670554 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog Number11043023
Lot Number2861476 Certificate TypeCertificate of Analysis Date25/01/2025 Catalog Number11043023
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Medium 199, no phenol red > Quantity: 500 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only: Not intended for animal or human diagnostic or therapeutic use.