missing translation for 'onlineSavingsMsg'
Learn More
Witeg™ Glass Dropping Bottles Product Code.: 10685435
Add to basket

Witeg™ Glass Dropping Bottles

Product Code. 10685435
100 mL, ST- Pipette, Rubber Teat
Click to view available options
Capacity (Metric):
50 mL
100 mL
Includes:
Grooved Flat Stopper
Interchangeable Pipette, Rubber Teat
ST- Pipette, Rubber Teat
This item is not returnable. View return policy

Product Code. 10685435

Brand: Witeg™ 5 880 100

Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 100 mL
Color Clear
Includes ST- Pipette, Rubber Teat
Material Glass
No. per Pack 10Each
Quantity 10Pack
Product Type Dropping Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Witeg™ Glass Dropping Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.