Learn More
Kartell™ Glass Fiber Nylon Spatula, with spoon ends

Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.
Brand: Kartell™ 0059300
Description
Manufactured from glass fiber nylon for excellent chemical resistance. Kartell™ Glass Fiber Nylon Spatulas are suitable for use in food and beverage industry, laboratory work and educational settings.
- General purpose spatulas with excellent chemical resistance
- Scraper plus spoon or double scraper configuration
- Autoclavable
- Manufactured to DIN12890 standard
Specifications
10 Pk. | |
Spoon | |
Red | |
General Purpose Spatula | |
15 to 20 mm | |
210 mm |
Autoclavable | |
1.8 mL | |
NSF/ANSI Standard 51, DIN 12890 | |
For use in food and beverage industry, inexpensive general purpose spatulas | |
Glass Fiber Nylon |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
T24I03645 | Declaration of Conformity | 08/04/2025 | 0059300 |
T25I00324 | Declaration of Conformity | 08/04/2025 | 0059300 |
T24I02745 | Declaration of Conformity | 28/11/2024 | 0059300 |
T24I03645 | Certificate of Compliance | 12/12/2024 | 0059300 |
T24I02745 | Certificate of Compliance | 09/10/2024 | 0059300 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.