missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Plastic Serological Pipets
Includes color coded hydrophobic plug. Gosselin™ Plastic Serological Pipets are manufactured from polystyrene.
Brand: Gosselin GPN1E1
This item is not returnable.
View return policy
Description
- Graduated
- Polystyrene
- Nonpyrogenic/Noncytotoxic/Nonhaemolytic
- Color coded hydrophobic plug
- Single piece construction

Specifications
Hydrophobe plug | |
Polystyrene | |
Yes | |
Narrow End | |
1 mL | |
Pipette |
ISO 11137 | |
Used in dairy, environment, industries, microbiology | |
2000 Pack | |
Yellow | |
270 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Plastic Serological Pipets > Capacity: 1mL
Spot an opportunity for improvement?Share a Content Correction