missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray
HACCP Flat Tray can be used in a wide range of temperatures and its dimensions are suitable for refrigerators.
Brand: Gilac™ G155218
This item is not returnable.
View return policy
Description
- Flat trays.
- Large and customisable range.
- 5 colors.
- 5 volumes.
- Can be used in a wide range of temperatures.
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- Fermenting and decanting containers.
- Nesting and stacking with lid.
- Traceability management thanks (IML) injection molding.
Specifications
3 L | |
70 mm | |
HDPE | |
230 mm | |
2.8 in. | |
0.8 gal. |
Yellow | |
347 mm | |
Dispensing Tray | |
13.7 in. | |
9.1 in. | |
Not Autoclavable |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ HACCP Flat Tray > HACCP Flat Tray; Capacity: 3 L; Color: Yellow
Spot an opportunity for improvement?Share a Content Correction