missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HandyStep™ Touch Electronic Repeating Pipette
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
BRAND™ HandyStep™ Touch Electronic Repeating Pipette features touch-screen controls for intuitive operation.
Brand: BRAND™ 705200
This item is not returnable.
View return policy
Description
- Standard mode multi-dispenses, auto-dispenses, pipettes, and can save favorites
- Automatically recognizes BRAND™ PD-Tip™ II Preision Dispenser tips
- Long-life lithium ion battery
- Automatic tip ejection
- Multi-lingual - English, Spanish, French, German and Chinese
- Inductive charging stand available
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Standard Repeating Pipette Tips | |
PD-Tip™ II | |
HandyStep™ Touch™ | |
Electronic Repeating Pipette | |
PD-Tips II | |
6 cm | |
20 cm | |
100 to 240 V |
White | |
Polymer | |
1 | |
1 to 50 mL | |
Charger | |
5 cm | |
100 to 240 V, 50/60 Hz | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Videos
-
Brand HandyStep
-
Brand HandyStep touch
BRAND HandyStep touch - english.PDF
File size: 1.4 MB
BRAND HandyStep touch (EN)
File size: 1.4 MB
Brand HandyStep touch S
File size: 7.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ HandyStep™ Touch Electronic Repeating Pipette > Volume Range: 1 μL to 50 mL
Spot an opportunity for improvement?Share a Content Correction