missing translation for 'onlineSavingsMsg'
Learn More

Multipette™ E3x Single Channel Pipet
GREENER_CHOICE

Provides high-precision dispensing regardless of the physical properties of the liquid. Eppendorf™ Multipette™ E3x Single Channel Pipet allows one-handed operation and contact free tip ejection.

Brand:  Eppendorf 4987000029

769.82 GBP valid until 2025-06-30
Use promo code "24072" to get your promotional price.


 View more versions of this product

Product Code. 15431920

  • ÂŁ903.60 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Provides high-precision dispensing regardless of the physical properties of the liquid. Eppendorf™ Multipette™ E3x Single Channel Pipet allows one-handed operation and contact free tip ejection.

Creates a versatile dispensing system that functions according to the positive displacement principle and is therefore capable of pipetting any liquid while maintaining the highest standards for accurate results.
  • Full volume control, improved accuracy and reproducibility while reducing physical strain during use.
  • High speed dispensing with motorized piston
  • Automatic Combitip™ advanced™ tip recognition
  • One button tip ejection
  • Volume range from 1ÎĽl to 50mL
  • Li-ion battery
  • Illuminated display
  • Automatic dispensing
  • Aspirate (pipetting of supernatants)
  • Titrate
  • Sequential dispensing
  • Combined aspiration and dispensing mode
  • Includes 2 Combitips advanced™ assortment packs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lithium-ion
CombiTip
Liquid Dispenser
Illuminated color
8
Combitips advanced™, Eppendorf Quality™, PCR clean, Eppendorf Biopur™
1
1 to 50 mL
Charging Adapter
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf - Pipetting Viscous Liquids
    Eppendorf Multipette M4 and Combitips advanced: The perfect system for pipetting viscous liquids
    Video Player is loading.
    Current Time 0:00
    Duration 2:18
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:18
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf - Pipetting Viscous Liquids

  • Eppendorf - Pipetting Viscous Liquids
    Eppendorf Multipette M4 and Combitips advanced: The perfect system for pipetting viscous liquids
    Video Player is loading.
    Current Time 0:00
    Duration 2:18
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:18
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf - Pipetting Viscous Liquids

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Multipette™ E3x Single Channel Pipet >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.