Learn More
Buerkle™ HDPE Universal Storage Containers
Practical storage containers with closed gripping edges for safe transport of pourable or liquid contents. Rounded inner edges and smooth inner surfaces for easycleaningenable use in the food stuffs/hygiene sector.
Brand: Buerkle™ 3418-0148
69.81 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
Attention! Make sure to pay attention to the List of Chemical Resistance!
Description
- HDPE, white
- Can be stacked
Specifications
48 L | |
Smooth inner finish | |
HDPE | |
Food Stuffs and Hygiene Sector | |
Storage Container | |
600 mm | |
220 mm |
Regulation (EC) No 1935/2004, Regulation (EU) 10/2011 | |
White | |
Rectangular | |
Stackable | |
660 mm | |
450 mm | |
210 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.