missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Heavy-walled Wide Neck Carboy Bottles Product Code.: 10767531
Add to basket

Kartell™ Heavy-walled Wide Neck Carboy Bottles

Product Code. 10767531
5 L
Click to view available options
Capacity (Metric):
5 L
10 L

Product Code. 10767531

Brand: Kartell™ 0164000

Edge
Add to basket
Add to basket

Manufactured from HDPE for toughness and durability. Kartell™ Wide Mouth Heavy Walled Carboys provide easy filling and emptying capability.

  • Robust bottle
  • Ideal for liquids or powders
  • Insert plug supplied
  • Caps can be wired down for safety
  • Convenient and sturdy carrying handles
  • Suitable for foodstuff

Specifications

Capacity (English) 169.07 oz.
Capacity (Metric) 5 L
Closure Type Cap
Diameter (Metric) Inner Neck 84 mm
Diameter (Metric) Outer 170 mm
For Use With (Application) For liquids and powders
Height (English) 13.38 in.
Height (Metric) 340 mm
Includes Insert plug
Material HDPE
Mouth Style Wide
No. per Pack 1 Ea.
Product Type Heavy-walled Carboy
Shape Round
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Heavy-walled Wide Neck Carboy Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.