missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HEPES, 1M Solution, pH 7.3, Molecular Biology Grade, Ultrapure, Thermo Scientific Chemicals
Shop All Thermo Scientific Products
Click to view available options
Quantity:
100 mL
500 mL
1 L
Packaging:
Nalgene bottle
Specifications
Specifications
Concentration | 1 M |
pH | 7.3 |
Physical Form | Solution |
Quantity | 1 L |
Packaging | Nalgene bottle |
Beilstein | 883043 |
IUPAC Name | 2-[4-(2-hydroxyethyl)piperazin-1-yl]ethanesulfonic acid |
Grade | Molecular Biology |
Chemical Name or Material | HEPES |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
245631 | Certificate of Analysis | 12/12/2024 | J16924.K2,J16924.AE,J16924.AP |
242238 | Certificate of Analysis | 11/06/2024 | J16924.K2,J16924.AE,J16924.AP |
235918 | Certificate of Analysis | 11/06/2024 | J16924.K2,J16924.AE,J16924.AP |
234375 | Certificate of Analysis | 05/12/2023 | J16924.K2,J16924.AE,J16924.AP |
198695 | Certificate of Analysis | 15/11/2023 | J16924.K2,J16924.AE,J16924.AP |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
HEPES, 1M Solution, pH 7.3, Molecular Biology Grade, Ultrapure, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction