missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fresco™ 17 Microcentrifuge
GREENER_CHOICE

Ideal for everyday laboratory use, spin up to 24 microcentrifuge tubes per run with refrigeration.

Brand:  Thermo Scientific™ 75002423

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 13486208

  • £5017.74 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Accelerate routine sample preparation processes up to 17,000xg with our standard microcentrifuge, available with cooling. When our Thermo Scientific Fresco 17 is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:
  • Performance up to 17,000xg with fast acceleration and deceleration.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
  • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

24 x 1.5/2 mL
17,000 x g
-9°C to +40°C
Benchtop Centrifuge
Fresco 17 Centrifuge, Refrigerated
Yes
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
62.0lb. (28.0 kg)
50/60 Hz
Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
13,300 rpm
50 dB(A)
CSA, CE, IVD
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
230 V 50/60 Hz
1 to 99 min. (1 min. increments); HOLD
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Fresco
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Thermo Scientific Sorvall , Fisherbrand , Thermo Scientific
    Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!
    Promo Code: 21629

    Expires2025-12-31

    Days

    314

    Hours

    8

    Minutes

    33

    Seconds

    39
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Fresco™ 17 Microcentrifuge >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.