missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
Specifications
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Clear |
Diameter (English) | 2.7 in. |
Diameter (English) Inner Neck | 1.18 in. |
Diameter (Metric) Inner Neck | 30 mm |
Includes | Drip-free Polypropylene pouring ring |
Material | Borosilicate Glass |
Max. Temperature (Metric) | 200°C |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now -
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
0Hours
7Minutes
43Seconds
4New Offer Save Up to 92% -
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
0Hours
7Minutes
43Seconds
4
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap >
Spot an opportunity for improvement?Share a Content Correction