missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap Product Code.: 15846861
In Stock
to see stock.
Add to basket

Fisherbrand™ High Temperature Glass Media Bottles with Red Cap

Product Code. 15846861
1000 mL
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL

Product Code. 15846861

In Stock
to see stock.
Add to basket
Add to basket

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Silicone/PTFE Closure Liner
  • Autoclavable
  • Borosilicate glass
  • TP 220 cap
  • Withstands tempertatures up to 200°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.9 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Drip-free Polypropylene pouring ring
Material Borosilicate Glass
Max. Temperature (Metric) 200°C
Sterility Non-sterile
Closure Color Red
Graduations 100 to 900 mL
Liner Material Silicone / PTFE
Autoclavable Autoclavable
Graduated Yes
Height (Metric) 225 mm
Product Type Media Bottle
Height (English) 8.8 in.
Closure Material TP 220
Closure Size GL 45
Diameter (Metric) 101 mm
Closure Type Screw Cap
Show More Show Less
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    7

    Minutes

    43

    Seconds

    4
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    7

    Minutes

    43

    Seconds

    4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.