missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (20 mM)

Thermo Scientific dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications.

Brand:  Thermo Scientific™ AB0196

67.45 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 11813773

  • £72.00 / 1mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific dNTP Mix (20 mM) contains purified deoxyribonucleotide triphosphates (dNTPs) that meet high quality standards that result in excellent performance for a variety of molecular biology applications. This pre-mixed solution contains 5 mM each of dATP, dCTP, dGTP, and dTTP at pH 7.5 for a total dNTP concentration of 20 mM. Such a mix makes it possible to reduce the total number of pipetting steps and the risk of reaction set-up errors.

Features
• Purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free of human and E. coli DNA

Applications
Thermo Scientific dNTP mix may be used in a wide variety of molecular applications including:
• cDNA synthesis
• PCR, RT-PCR, qPCR
• Primer extension

TRUSTED_SUSTAINABILITY
Specifications

Specifications

dNTP Mix (20 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 20 mM (1 mL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
20 mM
Liquid
1 mL
Standard PCR, Real Time PCR (qPCR)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3148021 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog NumberAB0196
Lot Number2803960 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberAB0196
Lot Number2877096 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberAB0196
Lot Number2907475 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberAB0196
Lot Number2953338 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog NumberAB0196
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ dNTP Mix (20 mM) > dNTP Mix; 20mM (5mM of each dNTP); 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.