Learn More
Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns
Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients
Brand: Thermo Scientific™ 25003-012101
372.72 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.
Novel Bonding- Proprietary derivatization and end-capping
- C18 (USP L1) selectivity
- Robust performance at high pH
- Excellent column stability at low pH
- Javeliv HTS columns for high throughput screening
- Semi-preparative columns with 12μm particles available
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.
- Excellent peak symmetry
- Narrow peaks for outstanding efficiency
- Enhanced sensitivity and improved resolution
- Exceptional reproducibility for reliable chromatography, column after column
- Solutions for high-throughput screening
- 1.9, 3 and 5μm particle sizes for all your separation needs

Specifications
Guard Cartridge, 4 Pk. | |
10 mm | |
3 μm | |
175 Å | |
220 m²/g | |
L1 | |
Hypersil GOLD | |
11% | |
Yes |
2.1 mm | |
5800 psi (400 bar) | |
1 to 11 | |
Pack of 4 | |
60°C | |
C18 Selectivity | |
Silica | |
Reversed Phase | |
Reversed Phase |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.