missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Grant Optima™ Digital Thermostat

General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.

Brand:  Grant Instruments™ TC120

964.09 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 12707819

  • £1390.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.

  • Stability ±0.05ºC.
  • Clear, bright 4 digit LED display
  • Simple, intuitive user interface: dial and two function buttons.
  • Model available with/without clamp (TClamp)
  • Low-liquid detection (float switch)
  • Fixed over temperature
  • 2 point user calibration
  • Visual alarm
  • TC120 model includes Integral pump for external circulation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4-digit LED
500 W (at 20°C)
-20°C to +120°C
210 mbar
230 V 50/60 Hz 1300 W
50/60 Hz
Digital
16 L/min.
Yes
±0.05°C
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Grant Optima™ Digital Thermostat > Flow Rate: 16L/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.