missing translation for 'onlineSavingsMsg'
Learn More

Merck Immobilon™-FL PVDF Membranes

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.

Brand:  Merck IPFL85R

 View more versions of this product

Product Code. 16319601

  • £807.00 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Immobilon-FL PVDF, 0.45μm, 8.5 cm x 10 m roll
This item is not returnable. View return policy

Description

Description

  • The first transfer membrane optimized for fluorescence applications
  • Extremely low background improves sensitivity of all fluorescence detection protocols
  • Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
  • Ideal for multiplexing and chemifluorescence applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.5 cm
Immobilon-FL transfer membrane
White
32.8 ft.
PVDF
0.45 μm
10 m
Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence
1 Roll
Roll
3.3 in.
8.5 cm x 10 m (3.3 in. x 32.8 ft.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Merck Immobilon™-FL PVDF Membranes > 8.5 cm x 10 m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.