Learn More
Invitrogen™ ROX Reference Dye
ROX Reference Dye is designed to normalize the fluorescent reporter signal in real-time quantitative PCR or RT-PCR.
Brand: Invitrogen™ 12223012
Description
- Normalizes non-PCR-related fluctuations in fluorescence
- Provides a stable baseline for multiplex quantitative PCR and RT-PCR
- Uses existing ROX spectral settings, eliminating the need to re-calibrate the thermal cycler
Order Info
Shipping Conditions: Wet or Dry Ice

Specifications
Store in freezer (-5° to -30°C). | |
qPCR | |
ROX Reference Dye | |
Approved for shipment on Wet or Dry Ice |
Primer-probe | |
ROX | |
500 μL | |
500 μL |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2454795 | Certificate of Analysis | 29/01/2025 | 12223012 |
2471412 | Certificate of Analysis | 29/01/2025 | 12223012 |
2480794 | Certificate of Analysis | 29/01/2025 | 12223012 |
2595775 | Certificate of Analysis | 29/01/2025 | 12223012 |
2528112 | Certificate of Analysis | 29/01/2025 | 12223012 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.