missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly
Fast-Freeze™ Flasks are easy to handle and fast to load.
Brand: Labconco™ 7540900
Requires : Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).
Description
Easy to handle and fast to load
- Flat borosilicate glass
- Silicone rubber snap-on tops provide reliable high-vacuum seals
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- No easily misplaced small parts
- Wide openings
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
Specifications
3.55 in. | |
900 mL | |
Compatible with all major brands of freeze-drying equipment | |
19 cm | |
2.2 lb. | |
Wide | |
90.2 mm |
1.9 cm | |
Borosilicate Glass | |
7.48 in. | |
Flask | |
Reusable | |
Flat | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Fast-Freeze™ Flasks, Complete Assembly > Capacity: 900 mL
Spot an opportunity for improvement?Share a Content Correction