missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with Standard Taper 19/38 Joints

A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring.

Brand:  Labconco™ 7550800

 View more versions of this product

Product Code. 15143035

  • £504.00 / Each
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring

  • Flasks should be filled no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured.
  • Adapters are required to attach flasks to freeze dry valve ports (sold separately).
Specifications

Specifications

3.55 in.
Borosilicate Glass
10.3 cm
Flask Kit
3 lb.
Joint
90.2 mm
500 mL
4 in.
Glass top and bottom, Silicone Rubber ring seal
19/38
Reusable
Flat
1.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with Standard Taper 19/38 Joints > Capacity: 500 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.