Learn More
BUCHI Lyovapor L-200 Shelves 4
Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Brand: BUCHI 11L200IN1412003101
Description
- Compact Lyovapor™ L-200
- Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
- Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
Specifications
6 kg | |
-55°C to +30°C | |
No | |
Advanced vacuum control, No Sample temperature sensor, Trolley | |
23.1496 in. |
4 | |
Stainless Steel | |
Edwards nXDS6iC | |
20.0787 in. | |
220/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.