missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly
Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal
Brand: Labconco™ 7554600
This item is not returnable.
View return policy
Description
Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal
- With 24/40 joints
- Seal grasps top and bottom securely—never comes in contact with sample
- Flat bottomed
- Wide mouth lets you load samples easily and lyophilize quickly
- Compatible with Labconco, Virtis™ and other major brands of freeze dryers
- Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization
Required Accessories
- Adapters are required to attach flasks to freeze dry valve ports
Specifications
2.33 in. | |
Borosilicate Glass | |
11 cm | |
Flask Kit | |
3 lb. | |
Joint | |
59.2 mm |
250 mL | |
4.33 in. | |
Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal | |
24/40 | |
Reusable | |
Flat | |
1.4 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly > 250mL
Spot an opportunity for improvement?Share a Content Correction