Learn More
MP Biomedicals™ Lysing Matrix E, 96-tube Rack
Lysing Matrix E tubes contain 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead. Used to grind soil, sediment, water, feces, sludge, compost, rhizosphere. For use on FastPrep™ instruments or any bead beater.
Brand: MP Biomedicals™ 116984010
Description
- Product Overview:
- Lysing Matrix E, 96-Well Rack comes with 1.2 mL cluster-strip tube and cap assemblies.
- Each tube is pre-filled with 1.4 ceramic spheres, 0.1 mm silica spheres, and 1 (one) 4 mm glass bead.
- Will not bind nucleic acids.
- Applications: Lysing Matrix E can also be effective in lysing mixed samples, such as microbe infected tissue, and can be used in RNA extraction from tumors and other difficult tissues.
- Sample Type: Feces, Soil, Wastewater, Environmental Water, Sludge, Tumor
- Sample Volume: ≤80 mg per prep

Specifications
1.4 mm Ceramic Spheres, 0.1 mm Silica Spheres, 4 mm Glass Beads | |
Dnase-free | |
Nucleic Acid Isolation and Purification | |
96 | |
RNase-free |
Soil, Environmental, Feces | |
FastPrep-96 | |
Lysing matrix E | |
10 Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.