missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Maxx-Pro Polycarbonate Safety Goggle
Click to view available options
Frame Color:
Blue
Clear, Black
Specifications
Specifications
Certifications/Compliance | ISO 9001 / 2000 |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Safety Goggles |
For Use With (Application) | Automotive Industry, Building Industry, Chemical Industry |
Frame Color | Blue |
Headband Material | Fabric |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Frame Material | Silicone |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sperian™ Maxx-Pro Polycarbonate Safety Goggle >
Spot an opportunity for improvement?Share a Content Correction