missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 1.5 mL
GREENER_CHOICE

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Brand:  Axygen™ MCT-150-V

 View more versions of this product

Product Code. 11311914

  • £24.70 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Snap Cap
Polypropylene
1.5 mL
Homopolymer
500/Pk.
Non-sterile
20,000 x g
RNase, DNase, pyrogen-free
Autoclavable
Violet
0.1 mL
500 Tubes/Pk., 10 Packs/Cs.
Yes
0.1 to 1.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ MaxyClear Snaplock Microtubes, 1.5 mL > Violet; Homopolymer; Bulk; 1.5 mL; Standard

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.