missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper

Complies with ISO 1042 and DIN 12664. MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper are manufactured from chemically resistant borosilicate glass.

Brand:  MBL FRD166

43.84 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12000713

  • £60.05 / Pack of 5
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Finely calibrated to Class A tolerances
  • Each flask is laser etched with an individual serial number, batch code and date of manufacture
  • Conformity 'H' certified
  • Inscriptions in blue enamel
  • Supplied with polyethylene stopper
  • Batch certificate available to download online
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Class A, ISO 1042, DIN 12664, Conformity 'H' certified
Blue enamel inscriptions
Borosilicate Glass
±0.025 mL
A
Polyethylene
10 mL
90 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MBL™ Borosilicate Glass Class A Volumetric Flask with Stopper > Capacity: 10mL; Stopper: Polyethylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.